Ratchet bits set 26 pcs

Article no.: 56041970
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 56041970
EAN / GTIN 4022668010937
Manufacturer number 56041970
L-Number L60010 6916
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Sturdy plastic box made of polypropylene with transparent lid
  • Very high durability of the bits and sockets, even at high torques
  • Colour-coded bits for easier assignment
  • Fine-toothed lever ratchet with knurled wheel and locking mechanism
  • Lever-action ratchet with 72 teeth

Feature:

  • Number of tools: 26
  • Contents: Bit adapter 1/4″ DR, extension, ratchet with 1/4″ drive
  • Height mm (h): 37 mm
  • Length mm (L): 127 mm
  • Weight: 400g
  • Width mm (b): 100 mm

Supplied with:

Contents 26-parts:
  • 3 bit screwdriver bits 1/4″ for slotted screws 4.0 / 5.5 / 6.5 mm
  • 3 bit screwdriver bits 1/4″ for Phillips screws PH: PH1; PH2; PH3
  • 3 bit screwdriver bits 1/4″ for Phillips screws PZ: PZ1; PZ2; PZ3
  • 4 bit screwdriver bits 1/4″ for hexagon socket screws: SW 3; 4; 5; 6 mm
  • 5 bit screwdriver bits 1/4″ for internal TORX® screws with T10 pin; T15; T20; T25; T30
  • 5 bit screwdriver bits 1/4″ for hexagon socket 6 / 7 / 8 / 10 / 13 mm
  • 1 bit adapter 1/4″ DR
  • 1 Extension
  • 1 ratchet with 1/4″ drive

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart