Bolt cutters ″Standard-Plus″ L.750mmmax.cutting capacity 40HRc9mm²

Article no.: 56020034
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 56020034
EAN / GTIN 4022668200345
Manufacturer number 56020034
L-Number L60010 7259
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Reduction of the required manual force by up to 15
  • Limit stop with extra large buffer zone
  • Infinitely adjustable
  • for commercially available reinforcing steel III + IV according to DIN 488 - strength approx. 550 N / mm² - as well as for prestressing steel and tempered steel wire up to a strength of 1570 N / mm² (HRc 48)

Feature:

  • Cutting performance 48 HRc: 8 mm²
  • Cutting performance 40 HRc: 9 mm²
  • Cutting performance 19 HRc: 11 mm²
  • Length mm (L): 750 mm
  • Weight: 4000g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart