Test attachment for torque screwdriver Measuring-B. N-m

Article no.: 52110291
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification & Classification

Article number 52110291
EAN / GTIN 4018754178360
Manufacturer number 52110291
L-Number L60010 3425
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • Can be screwed onto the mechanical calibration device no. 7791
  • the torque screwdriver to be calibrated is inserted into the holder of the transducer and fixed in place using the centre clamp
  • The force can be applied in a controlled manner via the handwheel

Feature:

  • Height mm (h): 442–593 mm
  • Length mm (L): 440 mm
  • Range N-m: 1-10 N-m
  • t: 351 mm
  • Weight kg: 3,739kg
  • Width mm (b): 250 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart