Torque wrench ∙ Torque range min-max: 40 – 200 Nm ∙ Accuracy: 4% ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 545 mm

Article no.: 5122-2CLT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 200 Nm
Overall length L 545 mm
Square drive 1/2 inch
Type of product Torque Wrench

Identification & Classification

Article number 5122-2CLT
EAN / GTIN 4000896104192
Manufacturer number 5122-2CLT
L-Number L60140 1845
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Click-Lens-Type with value readout in the display guarantees security for the user
  • Accuracy ± 4 % of the scale value (in direction of actuation for right-hand tightening)
    For left-hand tightening, use our torque wrenches with insert tool
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
  • Reversible ratchet
  • Easy and safe adjustment of the desired torque value by turning the handle
  • Knob for additionally locking the set value
  • Three large digits for an easy-to-read torque setting
  • With calibration certificate and serial number
  • Secure storage in safe box with display window
  • Surface: hard chrome plated
  • DIN EN ISO 6789-2:2017, DIN 3120, ISO 1174-1
  • Made in Germany
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 545 mm
  • Net weight: 1.35 kg
  • Nm min-max: 40 – 200 Nm
  • Tolerance: 4 %
  • Scale Graduation (Nm): 1 Nm
  • Actuating force min.-max. kg: 9.0 – 47.4 kg
  • Number of teeth: 32 (Opening angle 11.25°)
  • Head Thickness a: 19.6 mm
  • Head Width b: 44 mm
  • Service-friendly (do-it-yourself repair sets for ratchets)
  • No risk of losing the square like there is with the wrench
  • Hard chrome-plated steel tube - slim, but very sturdy and wear-resistant
  • Integrated shift lever with free-running function on Outside square 12.5 = 1/2 inch model reducing the risk of injury and malfunction
  • Ergonomically shaped handle with collar reduces the risk of slipping-off and injury
  • Safety locking of the handle – no risk of injury!
  • Safe and exact adjustment of the desired release torque.
    Optimal and easy reading of the torque value
  • Large convex display (replaceable) optimises the readability
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart