Commercial vehicle pin wrench set ∙ 3/4 inch (20 mm) square, hollow ∙ 3-pieces

Article no.: 4937-103/3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4937-103/3
EAN / GTIN 4000896199259
Manufacturer number 4937-103/3
L-Number L60140 6086
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • For repair and maintenance work on the wheel hub, wheel bearing or brake disc rear axle on MAN and MERCEDES-BENZ
  • For MAN and MERCEDES-BENZ 10 t and 13 t AP Hypoid and
    tag axle N7/4 ∙ Omnibus 0305G ∙ 0405G
    MAN hub reduction rear axle F series H7 ∙ HD7
    Hypoid axle F series HY-1175 ∙ HDY-1175
  • Precise fit
  • Precise pin geometry for ideal tool operation in slotted nuts
  • Solid design: High (shape) stability even with high loosening or tightening torques
  • Inner ⌀: 103 mm
  • Length (total): 140 mm
  • 6 pins, width of pins: 11.5 mm
  • Two replaceable guide tubes
    Outside-∅: 51.5 mm ∙ 66.5 mm
    Length (total): 135 mm
  • Surface: burnished
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Number of tools: 3

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart