Display unit for precision measurements, Type: TWT40

Article no.: 434725 TWT40
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Interface: Digimatic interface; Bluetooth® interface
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range ±5000 µm
Display digital
Display 7-inch touch screen
maximum resolution 0.1 µm
Digital display error limit ± (0.2 % + 0.3 µm)
Interface Digimatic interface; Bluetooth® interface
Number of USB interfaces 4
Number of connections for inductive edge finder 4
IP Index of Protection IP 65
Power supply Mains-powered
Length 190 mm
Width 112 mm
Height 120 mm
Weight 1.2 kg
Type of product Display unit

Identification & Classification

Article number 434725 TWT40
EAN / GTIN 7630041149869
Manufacturer number 04430015

Description

Version:

Display unit for measured values with easy-to-read 7-inch colour touch screen. Simultaneous display of multiple measurements possible via the ports for inductive contact points or the USB inputs. 4 display modes are available for optimum reading of the results. TESA contact points are recognised automatically.
Optimised recording of measurements with 6500 measurements per second. Simultaneous display of 4 values.

Function:

  • Basic formulas (+A, -A, +B, -B and combinations from A and B).
  • Dynamic measurements (min., max., max.–min., average, etc.).
  • Adjustable tolerances with OK/NOK display.
  • Function for classification integrated (8 max.).
  • Data output via RS232, USB or Bluetooth®.
IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Ideal for inspection work in the inspection laboratory and in production.

Supplied with:

Incl. mains cable for screwing on to the display, adapters for EU, ZH, UK and US.

Note:

Twin T20 nano display unit for visualization of Heidenhain contact point available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart