C-clamp with metric fine thread, toggle handle, max. 28 mm spread, 25 mm reach

Article no.: 420-028
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 420-028
EAN / GTIN 4027474604677
Manufacturer number 420-028
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The C-clamps with metric fine thread of the 420 series are used for compressing and holding multiple workpieces in crafts, industry, and workshops. The clamp ensures precise and metered force application through the spindle with metric thread. The 420 series has a toggle handle that allows for particularly tight fastening.
  • Tensile strength up to 4,000 N
  • Smooth-running spindles ensure even higher torque transmission.

Feature:

  • Material: tool steel
  • Total width [mm]: 55 mm
  • Total width [inch]: 2 3/16
  • Spare parts available: No
  • Span (max.) [mm]: 28 mm
  • Span (max.) [inch]: 1 1/8
  • Total length [mm]: 85 mm
  • Total length [inch]: 3 3/8
  • Handle material: tool steel
  • Single-hand version: No
  • With slip resistance: No
  • Jaws material: malleable cast iron
  • Throat [mm]: 25 mm
  • Jaw length [mm]: 19,5 mm
  • Jaw length [inch]: 3/4
  • Jaw width [mm]: 15 mm
  • Clamping force [N]: 1.000 Nm
  • Jaw width [inch]: 9/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping range - throat depth [mm]: 28 mm / 25 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart