Combination spanner SW 75mm L.810mm

Article no.: 40147575
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 40147575
EAN / GTIN 4018754226481
Manufacturer number 40147575
L-Number L60010 5086
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • metric, equal Jaw widths
  • Jaw position 15°.
  • Ring with double hexagon
  • Ring side cranked by 10
  • Chrome Alloy Steel, chrome-plated

Feature:

  • a1: 26 mm
  • a2: 38 mm
  • Alloy: Chromium vanadium steel
  • d: 110 mm
  • DIN: DIN 3113 Form A
  • Length mm (L): 810 mm
  • Jaw position: 10°
  • t: 57.5 mm
  • Weight: 6500g
  • Width across flats [mm]: 75 mm
  • Width across flats 1 [mm]: 75 mm
  • Width across flats 2 [mm]: 75 mm
  • Width mm (b): 153 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart