PFERD TOOLS Ceramic oxide grain abrasive spiral band GSB cylindrical dia. 10x20 mm CO-COOL60 maximum stock removal on stainless steel

Article no.: 4007220809075
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220809075
EAN / GTIN 4007220809075
Manufacturer number 47501467
L-Number L51700 101343
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • For aggressive grinding with maximum stock removal on hard, tough and poorly thermally conductive materials.
  • Constant maximum performance thanks to self-sharpening ceramic grain.
  • Active grinding additives in the coating achieve a significantly higher stock removal rate, prevent clogging and result in cooler grinding.
  • According to ISO 2421, abrasive sleeves are categorised as ”cylindrical abrasive sleeves”.
  • GSB = large pack of abrasive sleeves

Feature:

  • RPM, opt. from: 30000 RPM
  • RPM, opt. to: 44000 RPM
  • Abrasive: Ceramic grit CO-COOL
  • Ø inside metric: 10 mm
  • ø outer metric: 10 mm
  • Grit size: 60
  • Height: 20 mm

Advantage:

  • The packaging size is ideal for industrial requirements.
  • Secure fit of the abrasive sleeve on the abrasive sleeve carrier due to expansion of the carrier during use.
  • Outstanding service life thanks to special manufacturing process - even under the toughest operating conditions.
  • Maximum efficiency thanks to particularly high material removal and high abrasive aggressiveness.

Application:

  • Recommendations for use: To change the abrasive sleeves easily, turn them slightly clockwise to fit and remove them. Keep the abrasive sleeve holder clamped in the tool drive. For a secure fit of the abrasive sleeve, maintain the minimum speed of the abrasive sleeve carrier. For best performance, use at a recommended cutting speed of 20-30 m/s. Use a suitable grinding oil for the material to significantly increase the service life and grinding performance of the tools.
  • Machining tasks: Deburring; Fine grinding in stages; Levelling; Roughening; Sharpening; Surface processing; Weld seam processing; Edge processing
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Machinable materials:
    • Aluminium
    • Malleable cast iron
    • bronze
    • Cobalt-based alloys
    • Grey/spheroidal cast iron (GG/GJL, GGG/GJS)
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • Stainless steel (INOX)
    • Titanium

Supplied with:

  • Please order abrasive sleeve carriers separately.

Note:

  • The maximum permissible peripheral speed is 30 m/s.
  • For safety reasons, the specified maximum permissible speed must never be exceeded.
  • Do not allow the abrasive sleeves to protrude beyond the abrasive sleeve holder.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart