Abrasive segment 246x32x5 mm A46 for work on sand moulds in foundries

Article no.: 4007220800041
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220800041
EAN / GTIN 4007220800041
Manufacturer number 33401110
L-Number L51090 768
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Wedge-shaped abrasive segments for work on sand moulds and cores in foundries. Using the abrasive segments, the intersections and separators on sand moulds and cores can be re-finished and removed. The wedge-shaped design allows effortless work in both very narrow areas and on large surfaces.

Feature:

  • Width, metric: 32 mm
  • Length, metric: 246 mm
  • Height: 5 mm

Application:

  • Applications: Deburring; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Abrasive materials
    • Other
    • Materials that can be worked: Abrasive materials; Other

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart