PFERD TOOLS POLINOX non-woven hand pads PVSK 150x229 mm for fine grinding and finishing

Article no.: 4007220677063
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220677063
EAN / GTIN 4007220677063
Manufacturer number 47201630
L-Number L51700 101380
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • Suitable for fine sanding on small to large surfaces and contours as well as cleaning work on metals and lacquers by hand sanding.
  • Achieve matt and semi-gloss surfaces.
  • Very open structure.

Feature:

  • Colour code: white
  • Width metric: 150 mm
  • Abrasive media: Corundum A.
  • Length metric: 229 mm
  • Grit size: -

Advantage:

  • Optimum contour adjustment due to high flexibility.
  • Reach hard-to-reach places.

Application:

  • Application recommendations: If necessary, cut to the required dimension.
  • Machining tasks: Cleaning; Step-by-step fine grinding; Roughening; Structuring (matting, line matting and satin-finishing); Surface treatment
  • Drive types: Manual insert

Material:

  • Machinable materials:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fiber-reinforced thermosets (GRP, CFRP)
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, tempered steels above 1,200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • Stainless steel (INOX)
    • Steel materials with hardnesses > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Stone
    • Thermoplastics
    • Titan
    • Titanium alloys

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart