PFERD TOOLS Rapid charger RCK SL with universal IEC power connector

Article no.: 4007220431788
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220431788
EAN / GTIN 4007220431788
Manufacturer number 98990010
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • The RCK drive system with infinitely variable speed control is an innovative solution that generates less noise and vibration than conventional drives.
  • In combination with the mobile control unit and various handpieces, the system is particularly light, convenient and flexible for users in the field.
  • The handpieces also enable the use of a wide variety of tools in almost all industries.
  • The RCK drive system was designed with a focus on ergonomics and efficiency.
  • It enables comfortable working with maximum productivity in continuous use.
  • Quick charger with universal IEC plug.
  • 2 m mains cable.
  • Drive with EU plug.
  • Thanks to its special design, the RCK drive system is particularly quiet in operation. Thanks to the interaction between the control unit and handpiece, the RCK drive system is an energy and cost-efficient alternative for industrial applications.

Feature:

  • Input voltage 2: 240 VAC
  • Input voltage: 100 VAC
  • Width metric: 160 mm
  • Length metric: 200 mm
  • Net weight: 1,219 kg
  • Frequency, from: 50 Hz
  • Frequency, to: 60 Hz
  • Height: 100 mm

Advantage:

  • Increases productivity by up to 50 % thanks to constant speed.
  • Comfortable, ergonomic working with fast, optimum results.
  • Can be used with mains adapter or mobile with battery for a wide range of industrial applications.
  • Can also be used inside conductive components in battery mode.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart