Burnishing angle drive SWT 10 G28 with tool mounting 19x100 mm max. RPM 18,000

Article no.: 4007220429754
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220429754
EAN / GTIN 4007220429754
Manufacturer number 87101531
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Burnishing angle drive can be connected to all flexible shafts with G28 connection instead of the handpiece. Connection to flexible shaft can be pivoted 360°. Enables flexible shaft drives to be used as burnishing machines. Hand guard, anti-vibration handle, detachable drive spindle.

Feature:

  • PFERD type: SWT 10 G28
  • Drive operating speed n max.: 18000 RPM
  • Output speed at n max.: 12000 RPM
  • Transmission ratio: 1,53:1
  • Width, metric: 40 mm
  • Handpiece-side coupling G: 28
  • Tool mounting, width: 100
  • Length, metric: 173 mm
  • Net weight: 1.901 kg
  • Dia. external, metric: 215 mm
  • Dia. thread: M14
  • Dia. tool mounting: 19 mm
  • Height: 215 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart