PFERD TOOLS chain saw file round dia. 4.5x200mm Premium Line as pack of 3 in plastic sleeve

Article no.: 4007220389850
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220389850
EAN / GTIN 4007220389850
Manufacturer number 18600764
L-Number L51700 101440
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • Chainsaw files from PFERD TOOLS are used worldwide for sharpening saw chains.
  • They can be used individually with a handle or in combination with depth gauge files with the CHAIN SHARP chainsaw sharpeners, which are popular with users.
  • Three round files with spiral cut in promotional plastic packaging to protect against dirt and damage.
  • Round files for manual sharpening of saw chains with precise spiral cut for extreme sharpness and particularly long service life.
  • Sharpen the tooth cutting edge quickly and without scoring.
  • Enable economical sharpening without thermal stress caused by friction, which is gentler than machine sharpening.

Feature:

  • PFERD Type: 412 4x3
  • Chain pitch: .325
  • Shape: square
  • Cut: Premium Line
  • Length metric: 200 mm
  • ø outer metric: 4.5 mm

Advantage:

  • Perfect sharpness thanks to innovative spiral cut, produce fine tooth surfaces for maximum cutting performance, ensure a smoother filing feel.

Material:

  • Machinable materials:
    • Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • One packaging unit contains four plastic packs of three files each.

Note:

  • Always observe the current instructions and recommendations of the equipment and saw chain manufacturers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart