POLIVLIES self-adhesive disc PVKR aluminium oxide dia. 125 mm A100G for fine grinding and finishing with an angle grinder

Article no.: 4007220354261
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification & Classification

Article number 4007220354261
EAN / GTIN 4007220354261
Manufacturer number 42871406
L-Number L51100 56
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • coarse, yellow-brown

Description:

POLIVLIES hook and loop discs are suitable for sanding larger surfaces. The flexible system of POLIVLIES hook-and-loop blanks and POLIVLIES hook-and-loop blanks holder also allows use on contours. Thanks to the pre-punched holes, they can be used optimally centred on various backing pads. They are particularly suitable for processing large surfaces made of stainless steel (INOX). POLIVLIES grit size 100 G = coarse (yellow-brown)

Feature:

  • RPM, max: 4850 RPM
  • RPM, opt: 3000 RPM
  • Finish: coarse, yellow-brown
  • Abrasive: Aluminium oxide A
  • ø outer metric: 125 mm
  • Grit size: 100 G

Advantage:

  • Highly economical due to high sanding performance and long service life.
  • Produces a consistently high surface quality over the entire service life, as new, sharp abrasive is constantly released.
  • Optimum contour adaptation thanks to high flexibility

Application:

  • Recommendations for use: For best performance, use at a recommended cutting speed of 15-20 m/s. Use with POLIVLIES hook and loop probe holder. Break out pre-punched centre hole if required.
  • Machining tasks: Cleaning; deburring; fine grinding in stages; roughening; structuring (matting, line matting and satin finishing); surface processing; weld seam processing
  • Drive types: Angle grinder; cordless angle grinder

Material:

  • Machinable materials:
    • Aluminium
    • brass
    • bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosets (GRP, CFRP)
    • Hardened, tempered steels over 1,200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Zinc

Supplied with:

  • Please order POLIVLIES hook and loop backing pad holder separately.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart