Scratch brush HBU 5 rows steel wire dia. 0.35 mm suitable for general use (10)

Article no.: 4007220153741
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wire brush

Identification & Classification

Article number 4007220153741
EAN / GTIN 4007220153741
Manufacturer number 43670001
L-Number L51510 301
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD TOOLS offers an extensive range of scratch brushes with various shapes and filament materials. Generally suitable for all light cleaning and derusting work. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD TOOLS special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.

Feature:

  • Number, rows: 5
  • Mounting system: Manual use
  • Dia. filament material: 0.35 mm
  • Filament material: Steel wire (ST)
  • Length, filament: 25 mm
  • Length, total: 290 mm

Advantage:

  • Long tool life through use of PFERD special wire.

Application:

  • Applications: Cleaning; Derusting; Removing oxide layers; Paint stripping; Roughening; Work on weld seams
  • Drive types: Manual application

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart