Rubber drum holder GK cylindrical dia. 6x10 mm shank dia. 3 mm

Article no.: 4007220146743
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool sleeve carrier

Identification & Classification

Article number 4007220146743
EAN / GTIN 4007220146743
Manufacturer number 42100613
L-Number L51110 142
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • No information

Description:

Compatible holder for cylindrical abrasive spiral bands. In ISO 15637-1, cylindrical rubber drum holders are designated as ″holding fixtures of cylindrical abrasive sleeves″.

Feature:

  • PFERD type: GK
  • RPM, max.: 55000 RPM
  • RPM, min.: 30000 RPM
  • Version: No information
  • Width, metric: 10 mm
  • Dia. external, metric: 6 mm
  • Dia. shank, metric: 3 mm
  • Hardness: 65–70
  • Length, shank: 40

Advantage:

  • The abrasive spiral band is firmly held in place on the rubber drum holder as the holder expands during use.
  • Excellent tool life due to special manufacturing process – even under the most demanding operating conditions.
  • Maximum economic efficiency thanks to particularly high stock removal rate and aggressive abrasive quality.

Note:

  • The maximum permitted peripheral speed is 30 m/s.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart