wheel brush wide crimped RBU dia. 150x25xvari. hole SiC filament dia. 1.10mm grit 120 bench grinder

Article no.: 4007220069691
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification & Classification

Article number 4007220069691
EAN / GTIN 4007220069691
Manufacturer number 43701182
L-Number L51510 704
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces. Brushes with silicon carbide (SiC) are particularly well suited to deburring work and surface improvement. Plastic filament withstands temperatures up to 220 °C. Developed for general use in the workshop.

Feature:

  • Packaging: POS packaging
  • RPM, max.: 6000 RPM
  • RPM, optimum, from: 2400 RPM
  • RPM, optimum, to: 3900 RPM
  • Width, metric: 25 mm
  • Mounting system: Centre hole
  • Dia. hole included in the set: AK 32-2
  • Dia. hole, max.: 50.8 mm
  • Dia. hole: 31.8 mm
  • Dia. filament material: 1.1 mm
  • Dia. external, metric: 150 mm
  • Filament material: Silicon carbide (SiC)
  • Grit size: 120
  • Length, filament: 25 mm

Advantage:

  • Can be used with all commercially available stationary drive systems and bench grinders thanks to the variable hole diameter.
  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced.
  • Applications: Cleaning; Deburring; Roughening; Structuring (matt finishing, brush matting and satin finishing)
  • Drive types: Bench grinder; Flexible shaft drive; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Bronze
    • Cast iron
    • Cast steel
    • Cobalt-based alloys
    • Thermosetting plastics
    • Other non-ferrous metals
    • Stainless steel (INOX)
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Wood
    • Materials that can be worked: Aluminium; Bronze; Cast iron; Cast steel; Cobalt-based alloys; Thermosetting plastics; Other non-ferrous metals; Stainless steel (INOX); Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood

Supplied with:

  • This wheel brush is supplied with adapter set AK 32-2.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart