Cloth ring TR cotton dia. 22x10 mm shank dia. 3 mm for buffing with polishing paste

Article no.: 4007220034569
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cloth ring

Identification & Classification

Article number 4007220034569
EAN / GTIN 4007220034569
Manufacturer number 44270227
L-Number L51050 894
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • BW

Description:

Shank-mounted cloth rings are used with polishing pastes for pre-polishing, gloss polishing and high-gloss polishing in tool- and mould-making applications. BW (cotton) version for very fine high-gloss polishing, dust removal and buffing.

Feature:

  • RPM, max.: 17350 RPM
  • RPM, optimum: 13000 RPM
  • Version: BW
  • Width, metric: 10 mm
  • Dia. external, metric: 22 mm
  • Dia. shank, metric: 3 mm
  • Length, shank: 40

Advantage:

  • Highly flexible, enabling optimal adjustment to the contour.
  • Can be profiled as desired, meaning they can also be used for tools with complex geometries.

Application:

  • Recommendations for use: Make sure that the tool does not overheat when polishing. Use a sufficient amount of polishing paste.
  • Applications: Polishing
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart