Miniature cup brush TBU dia. 18 mm shank dia. 3 mm brass wire dia. 0.10

Article no.: 4007220033333
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification & Classification

Article number 4007220033333
EAN / GTIN 4007220033333
Manufacturer number 43209453
L-Number L51510 656
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Suitable for light brushing such as deburring, cleaning and polishing. Particularly suitable for brushing on small surfaces due to face-down use with the entire brush face applied to the workpiece. PFERD TOOLS offers a wide range of miniature brushes for precision work. These can be used on flexible shaft drives, micro motors or electric grinders. Brushes with brass wire filament material are suitable for particular applications such as surface finishing on workpieces made from copper and brass. In comparison to steel wire, brass wire is softer and more flexible. For all brushes with brass wire, PFERD TOOLS uses wire quality CuZn37. Brass wire withstands temperatures up to 180 °C.

Feature:

  • RPM, max.: 18000 RPM
  • RPM, optimum, from: 4000 RPM
  • RPM, optimum, to: 10000 RPM
  • Width, metric: 3 mm
  • Mounting system: Shank
  • Dia. cup: 10 mm
  • Dia. filament material: 0.1 mm
  • Dia. external, metric: 18 mm
  • Dia. shank, metric: 3 mm
  • Filament material: Brass wire (MES)
  • Length, filament: 6 mm
  • Length, total: 45 mm

Advantage:

  • Maximum precision and efficiency in work on delicate workpieces.
  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • Non-sparking.
  • Creates fine surfaces.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds.
  • Applications: Cleaning; Deburring; Removing oxide layers
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Brass
    • Copper
    • Other non-ferrous metals
    • Stainless steel (INOX)
    • Zinc
    • Materials that can be worked: Brass; Copper; Other non-ferrous metals; Stainless steel (INOX); Zinc

Note:

  • When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart