COMBIDISC Zirkon Mini-POLIFAN CDR dia. 50mm Z120 for hardened steel

Article no.: 4007220016541
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel

Identification & Classification

Article number 4007220016541
EAN / GTIN 4007220016541
Manufacturer number 47202534
L-Number L51050 1438
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

For coarse grinding work with a high stock removal rate and a long tool life. The CDR clamping system has a threaded connection with male thread (plastic) on the tool side. Also suitable for the following commonly used systems: Roloc™, Lockit, Speed Lok TR, Power Lock Type III, Fastlock-System B, Roll-On.

Feature:

  • Clamping system: CDR system
  • RPM, optimum, from: 12000 RPM
  • RPM, optimum, to: 14000 RPM
  • Abrasive: Zirconia alumina Z
  • Dia. external, metric: 50 mm
  • Grit size: 120

Advantage:

  • High economic efficiency as tool can be changed quickly.
  • Very comfortable due to ease of use and low-vibration working.
  • No disruptions in use due to adhesion, slipping or coming loose.

Application:

  • Recommendations for use: Use COMBIDISC Mini-POLIFAN discs with an arbor on flexible shaft drives with an angle handpiece, or small compressed-air or electric angle grinders. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools. Use in the case of a higher contact pressure.
  • Applications: Deburring; Step-by-step fine grinding; Leveling; Roughening; Sharpening; Surface work; Work on weld seams; Working on edges
  • Drive types: Angle grinder; Cordless angle grinder; Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Annealed cast iron
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Titanium
    • Materials that can be worked: Annealed cast iron; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Titanium

Supplied with:

  • Please order arbor separately.

Note:

  • The maximum permitted peripheral speed is 50 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart