Car body file, tanged, curved and convex hand 350 mm special cut

Article no.: 4007220016312
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milled tooth file

Identification & Classification

Article number 4007220016312
EAN / GTIN 4007220016312
Manufacturer number 14107359
L-Number L51130 32
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Car body file blades can be tensioned individually in the car body file holder and can be adapted to match the surface contour of the workpiece. Cut file, especially ideal for surface-based applications. These car body files are delivered in industrial packaging without car body file holders. They are also individually packaged in plastic sleeves without European standard holes.

Feature:

  • PFERD type: 299 e
  • Width, metric: 36 mm
  • Cut: Special cross cut (SK)
  • Length, metric: 350 mm
  • Height: 4.7 mm

Advantage:

  • The bending radius of the file can be steplessly adjusted via the tensioning system.
  • Can be used in a focused manner.
  • Razor-sharp tooth edges.
  • Particularly suitable for surface applications.

Application:

  • Applications: Leveling; Surface work
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Steels up to 1,200 N/mm² (< 38 HRC)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart