file blade holder type 296 300mm for hand-type file blades, ergonomically shaped

Article no.: 4007220015896
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Booklet

Identification & Classification

Article number 4007220015896
EAN / GTIN 4007220015896
Manufacturer number 13203300
L-Number L51060 628
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD TOOLS offers holders for a range of files and file blades. The PFERD TOOLS product range includes riffler file holders, adjustable holders for car body files and holders for file blades, tungsten carbide files and hand deburrers. This reusable, ergonomic file holder gives optimum file control and optimum filing results. It can also easily be used for car body file blades. Available in two sizes for all PFERD TOOLS milled file blades.

Feature:

  • PFERD type: 296 a
  • Suitable for length [mm]: 300 mm

Advantage:

  • Quick tool changes without special tools.
  • Practical design.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart