• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

GRAVfix NC needle marker, Type: AERO

Article no.: 358760 AERO
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 358760 AERO
EAN / GTIN 4045197549402
Manufacturer number 358760 AERO
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • With Weldon shank D = 20 mm (to DIN 18358).

Advantage:

  • Embossing process (virtually no notching effect) suitable even for thin-walled parts.
  • High saving potential when marking parts, since no additional operation is required.
  • Long tool−life.

Application:

Powered by 4 bar compressed air − with continuous air supply to the machine spindle by M-function! − without continuous air supply via adaptor supplied.

Supplied with:

4 engraving needles with brazed-on carbide tips size 70, 90, 100, 110.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart