Tyrolit rough grinding wheel 178x4x22,23 ZA24R PREMIUM cast iron

Article no.: 34680592
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34680592
EAN / GTIN 9009013080079
Manufacturer number 34680592
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • The new PREMIUM rough grinding discs for cast iron from Tyrolit guarantee you, depending on the variant, maximum tool life or unrivalled user comfort.
  • While the HARD variant (S) is the first choice for the most difficult applications with the highest grinding pressure, the MEDIUM variant (R) offers you a more comfortable alternative to reduce vibrations during daily work and to increase user-friendliness on cast materials.
  • In addition, the range is complemented by a SOFT variant (P), which offers maximum comfort at low grinding pressure.
  • This helps to prevent occupational illnesses such as muscular and skeletal damage, neurological disorders and circulatory problems, such as
  • white finger disease.
  • The SOFT version is also suitable for removing casting skin and sand.
  • The new rough grinding discs have been specially designed for high-frequency machines and compressed air-driven turbine angle grinders.
  • With this rough grinding disc, chipping at the edge is rare.
  • This high-performance tool was developed for universal application on grey cast iron (GJL) and spheroidal graphite cast iron (GJS) and is used for surface grinding, deburring and cleaning.

Advantage:

  • Maximum removal rate thanks to high-quality zirconium corundum
  • A bond specially formulated for cast iron enables the longest tool life
  • Chipping is reduced to a minimum

Application:

  • Optimised for high-frequency and compressed air-powered turbine angle grinders
  • HARD (S): the deburring specialist for the longest lifetimes
  • MEDIUM (R): the universal type with increased working comfort
  • SOFT (P): unique comfort and maximum aggressiveness / also suitable for removing casting skin and sanding
  • 4 mm thickness for peripheral grinding (only HARD and MEDIUM) / 7 mm thickness for rough grinding

Material:

  • Cast iron

Suitable for:

  • Angle grinder

Note:

  • For the most demanding applications on cast iron with lamellar graphite (GJL) and spheroidal graphite cast iron (GJS), both in surface grinding and in deburring and cleaning work

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart