Tyrolit paper roll 100x50 A240 PREMIUM steel/ALUM/PVC/paint/wood

Article no.: 34658199
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34658199
EAN / GTIN 9003173153857
Manufacturer number 34658199
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • These PREMIUM rolls on paper backing are used for both wet and dry applications.
  • Equipped with a latex-coated backing and thanks to their closed coating, they ensure an excellent surface finish.
  • Regardless of whether you are working on wood or lacquer by hand or carrying out light deburring work using an orbital sander.
  • smoothing surfaces, the A-P14 P C paper rolls from Tyrolit are an excellent choice.

Advantage:

  • Aluminium oxide grain on a latex-coated base for optimum results in wet and dry applications
  • Closed coating for an excellent surface finish
  • General-purpose use

Material:

  • Steel/wood/plastic/PVC/non-ferrous metals/paint/lacquer

Suitable for:

  • Hand-guided grinding

Note:

  • For surface preparation by hand or in conjunction with an orbital sander
  • For levelling, smoothing, light deburring, fine finishing of coatings and general surface preparation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart