Tyrolit rough grinding wheel 230x7x22,23 ZA24R PREMIUM cast iron

Article no.: 34592779
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34592779
EAN / GTIN 9009013064734
Manufacturer number 34592779
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The new PREMIUM rough grinding wheels for cast iron from Tyrolit guarantee you, depending on the variant, the longest lifetimes or increased application comfort.
  • While the HARD variant (S) is the first choice for the most difficult applications with the highest pressure, the MEDIUM variant (R) offers you a more comfortable alternative to reduce vibrations during daily work and increase operator comfort on cast materials.
  • In addition, the assortment is supplemented by a SOFT variant (P), which offers maximum comfort with low pressure.
  • This helps to prevent occupational diseases such as musculoskeletal injuries, neurological disorders and circulatory disorders such as white finger disease.
  • Additionally, the SOFT design is also suitable for removing cast skin and sandings.
  • The new rough grinding wheels are specially designed for high-frequency machines and air-powered turbine angle grinders.
  • Edge chipping becomes a rarity with this roughing wheel.
  • The highest performance tool was developed for universal application on cast iron with lamellar graphite (GJL) and spheroidal cast iron (GJS) and is used for surface grinding as well as deburring work and fettling.

Feature:

  • Max. working speed: 80m/s
  • Specification: ZA 24 R- BFP
  • Main dimension: D x U x H = 230 x 7 x 22,23

Advantage:

  • Highest stock removal rate thanks to high-quality zirconium aluminium oxide
  • Bond specially adapted to cast iron
  • Edge chipping is reduced to a minimum

Application:

  • Optimised for high-frequency and compressed air-driven turbine angle grinders
  • HARD (S): the deburring specialist offering the longest lifetimes
  • MEDIUM (R): the universal type with increased working comfort
  • SOFT (P): unique comfort and maximum aggressiveness / also suitable for removing cast skin and sandings
  • 4 mm thickness for peripheral grinding (only HARD and MEDIUM) / 7 mm thickness for rough grinding

Material:

  • Casting materials
  • Casting materials

Suitable for:

  • Angle grinder

Note:

  • For the most demanding applications on cast iron with lamellar graphite (GJL) and spheroidal cast iron (GJS), for surface grinding as well as for deburring and smoothing work

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart