PREMIUM*** rail cut-off wheels with universal bore 300 x 3,5 x 20 / 25,4 mm A24R-BFPRAIL /100

Article no.: 34517333
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 34517333
EAN / GTIN 9003173097175
Manufacturer number 34517333
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The special feature of this PREMIUM rail cutting disc is its integrated reduction ring, which means it can be used on machines with 20 mm and 25.4 mm holders. It is also convenient to use and at the same time extremely efficient and durable, even under extreme operating conditions. It is therefore an ideal tool for experienced rail professionals for efficient cutting using petrol cutters.

Feature:

  • Shape: 41H FREEHAND CUTTING DISC
  • Vs /max: 100 m/s
  • Material suitability: rails
  • Product line: PREMIUM
  • Specification : A24R-BFPRAIL /100
  • Dimensions (D x D x H / H): 300 x 3.5 x 20 / 25.4 mm
  • Container diameter: 300 mm
  • Thickness: 3.5 mm
  • Bore: 25.4 mm
  • Grit size: 30
  • Tools for: Cut-off saw

Advantage:

  • Integrated reduction ring enables use on machines with 20 mm or 25.4 mm holders
  • Hard specification for increased service life and better cutting performance
  • Cleanest and brightest cut surfaces reduce reworking and working times
  • Increased comfort thanks to newly developed specification

Application:

  • For cutting rails
  • Developed for use on manual cut-off machines with electric or petrol motor

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart