TYROLIT DCA+C Dry cutting saw blades 115x2,4/1,8x22,23 PREMIUM asphalt &concrete

Article no.: 34470453
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34470453
EAN / GTIN 9009012159080
Manufacturer number 34470453
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Materials that can be worked: Asphalt, fresh concrete with soft to hard material aggregates and, to a limited extent, old concrete.
  • Details: From diameter 300, protective segments guard against the undercutting effect.

Advantage:

  • Excellent cutting performance thanks to a self-sharpening system made of high-quality, concentrated diamond grains in an optimal bond
  • U-Cuts ensure the best cooling effect and ideal chip removal
  • Robust and high-quality steel cores ensure stability and noticeably smoother running
  • Maximum cost-effectiveness thanks to maximum cutting ability and longest lifetime

Material:

  • Concrete, asphalt

Suitable for:

  • Angle grinder

Note:

  • For processing fresh concrete, screed, plaster, concrete and sandstone
  • Suitable for all standard angle grinders up to Ø 230 mm and for all standard cut-off grinders from Ø 300 mm (also for wet cutting)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart