Resin-bonded diamond grinding wheels for flank machining 100 x 14 x 32 mm 4,5 - 4

Article no.: 331135
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification & Classification

Article number 331135
EAN / GTIN 9003173311356
Manufacturer number 331135
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This Tyrolit product is suitable for both repair and production grinding and offers you high stock removal rates on carbide. These are primarily achieved through a reduced concentration and an adapted bond system. The diamond discs are available for all standard automatic sharpening machines in diameters of 76 - 100 mm. Important to note: The diameters 76 - 80 mm should be used especially for narrow tooth pitches.

Feature:

  • Shape: 12B9N 00200D GRINDING DISC
  • Grit size: 64
  • Vs /max: 50 m/s
  • Specification : 4.5 – 4
  • Dimensions (D x T x H): 100 x 14 x 32 mm
  • Container diameter: 100 mm
  • Thickness: 14 mm
  • Bore: 32 mm
  • Material suitability: Tungsten carbide

Advantage:

  • High removal rate
  • Optimised grit size
  • For narrow tooth pitches

Application:

  • For flank machining on carbide workpieces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart