• Last chance! Only a few items available and soon no longer in our assortment.

Synchro quick-change tapping chuck M1 − M12, Shank ⌀ d: 30mm

Article no.: 319736 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ d (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ D1 30 mm
Length compensation by compression 0.2 mm
Length compensation by tension 1 mm
Chuck outside ⌀ D 43 mm
Overhang L 46 mm
Colour code for VDI shanks VDI 30
Type of product VDI tapping chuck

Identification & Classification

Article number 319736 30
EAN / GTIN 4062406229702
Manufacturer number 319736 30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Minimum length compensation, quick-change tapping collets for ER collets.

    Standard:

    DIN ISO 10889 / DIN 69880 and VDI 3425, sheet 2.

    Optional extras:

    Quick-change tapping collets No. 338120.

    Downloads & documents

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart