Bar holder, Shank ⌀ d1: 25mm

Article no.: 319705 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
23 pieces in stock 23 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ D1 25 mm
Length 55 mm
Width 75 mm
Height 42 mm
Type of product Bar holder

Identification & Classification

Article number 319705 25
EAN / GTIN 4045197673251
Manufacturer number 319705 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Anodised housing of high-tensile aluminium with diamond dust-coated roller bodies.
  • Steplessly adjustable from 1 − 70 mm.
  • Suitable for round, hexagonal and square material.
  • Integral adjustment aid with scales.
  • General-purpose cylindrical bar holder.

Advantage:

For quick adjustment to the material diameter.

Application:

Suitable for disc turrets and radial turrets.

Supplied with:

Bar gripper with roller bodies, interchangeable jaws and L-wrench for hexagon socket screws for changing the roller bodies and interchangeable jaws.

Note:

Suitable VDI adaptor in the spare parts list, see No. 319707 size 20 / 30.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart