• Last chance! Only a few items available and soon no longer in our assortment.

Eco toolholder, Form C1 axial, right hand, Shank ⌀ d1: 20mm

Article no.: 319101 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
16 pieces in stock 16 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Availability

  • Shape: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape C
Shank ⌀ D1 20 mm
h1 16 mm
h2 22 mm
b1 52 mm
b2 27 mm
Shank width b3 13 mm
h5 25 mm
h6 30 mm
l1 55 mm
Colour code for VDI shanks VDI 20
Type of product VDI tool arbor

Identification & Classification

Article number 319101 20
EAN / GTIN 4045197523709
Manufacturer number 319101 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Case-hardened HRC 58 ±2.
  • All functional faces ground.
  • With ball type coolant nozzles.

GARANT Eco – For use with normal clamping/screw-on toolholders, GARANT Eco − system grooving toolholders No. 273830273891 and GARANT Eco − parting-off toolholder No. 273651.

Application:

For plane cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart