Arbor for indexable drills, PSC 50 short, for shank ⌀ Ds: 20mm

Article no.: 308584 20
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
8 pieces in stock 8 pieces available in 3-4 working days

Select article variation and quantity

for shank ⌀ Ds (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 26623-1
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter PSC 50 short
Arbor standard ISO 26623-1
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 60 mm
External ⌀ D 40 mm
Type of product Side lock arbor

Identification & Classification

Article number 308584 20
EAN / GTIN 4067263141143
Manufacturer number 308584 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Position of the grub screw for countersinking in the indexable drill offset by 0.4 mm.
  • When tightening the increased contact face ⌀ is clamped against the front face of the arbor.
  • Better support, allowing higher feed rates.
  • High concentricity due to 3 µm ground flat contact face.
  • With RFID/Balluffchip bore.

Application:

For mounting all standard indexable drills to DIN 6595, Part 1.

Suitable for:

All indexable drills with parallel shank to DIN 6595, Part 1.

Optional extras:

Coolant tube No. 309885; socket No. 309893.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart