{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank height h | 50 mm | |
| Shank width b3 | 50 mm | |
| Overall length Ltot | 140 mm | |
| Assembly bolt | 279815 20 | |
| Dowel pins with plane surfaces | 279934 2 | |
| Dowel pin | 279936 2 | |
| Cutting direction | left-hand and right-hand | |
| Type of product | Toolholder for parting-off tools |
| Article number | 274004 50 | |
| EAN / GTIN | 4062406095437 | |
| Manufacturer number | 274004 50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |