• Last chance! Only a few items available and soon no longer in our assortment.

Eco VARIO-LINE toolholder, right-hand, Shank height h: 25mm

Article no.: 273870 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
2 pieces in stock 2 pieces available in 3-4 working days

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank height h 25 mm
Application type right-hand
Through-coolant yes
Functional width L4 30 mm
L1 95.5 mm
L2 24.5 mm
Screw 279815 9 (TX25; 6.0 Nm)
Type of product Clamping toolholder

Identification & Classification

Article number 273870 25
EAN / GTIN 4045197702241
Manufacturer number 273870 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

eco blade carrier No. 273874.

Supplied with:

Including assembly screws.

Note:

Coolant transfer only in conjunction with GARANT eco-system toolholders No. 317900319886.
L = L1 + L3 (eco blade carrier).

Downloads & documents

Suitable products

From the same series "Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart