Grooving insert Full radius, HB7020, Groove width w: 2mm

Article no.: 273735 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 31.79 / 1 Piece
  • from 10 Piece
    US $ 26.50 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
372 pieces in stock 372 pieces available in 3-4 working days

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 2 mm
Main application P
Secondary application M
Cutting conditions continuous
Type HB7020
Tool material Carbide
Tolerance groove width w ±0.03 mm
Cutting depth ap 0.1 mm - 0.6 mm
Feed f 0.06 mm/rev. - 0.14 mm/rev.
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 273735 2
EAN / GTIN 4045197578341
Manufacturer number 273735 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
130
Ti > 850 N/mm²
S
60
GG(G)
K
200
CuZn
N
250
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart