{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Blade height h5 | 60 mm | |
| Application type | neutral | |
| Through-coolant | no | |
| System key | yes | |
| for maximum workpiece ⌀ | 210 mm | |
| Overall length L | 230 mm | |
| axial grooving possible | no | |
| Groove width w | 6 mm | |
| Type of product | Parting-off tool |
| Article number | 273558 60/6,0 | |
| EAN / GTIN | 4062406085223 | |
| Manufacturer number | 273558 60/6,0 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |