Clamping toolholder STGCR 90°, for indexable inserts TC.., right-hand

Article no.: 260906 16/16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Insert size 16 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder STGCR/L 1616H16
suitable indexable insert TC.. 16T3..
Functional width L4 20 mm
Head length L1 22 mm
Overall length L 100 mm
Set of insert screws 269028 2
Shim 269005 7
Shim screw 269013 2
Setting angle κ 90 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260906 16/16
EAN / GTIN 4045197713254
Manufacturer number 260906 16/16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart