Flap disc SOFTJOB 2IN1 125x22,23 mm straight ZA80 STANDARD steel/inox

Article no.: 246998
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 246998
EAN / GTIN 9003172469980
Manufacturer number 246998
L-Number L50140 180
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The STANDARD SOFTJOB flap disc is your tool for special applications. It is mostly used to remove paint and rust residues from surfaces, to prepare for welding work and to clean weld seams. Due to its design, including the offset arrangement of the discs, it can be used flexibly and is also very suitable for hard-to-reach areas. All in all, a perfect all-rounder for various steel and stainless steel qualities.

Feature:

  • Shape: 28S SOFT JOB LAMELLER
  • Material suitability: Stainless steel, steel
  • Product line: STANDARD
  • Specification : ZA 80 - B
  • Dimensions (D x H): 125 x 22.23 mm
  • Container diameter: 125 mm
  • Bore: 22.23 mm
  • Grit size: 80
  • Vs /max: 50 m/s
  • Tools for: Angle grinder

Advantage:

  • Maximum flexibility thanks to specific design
  • Perfect for hard-to-reach areas thanks to the offset arrangement of the line

Application:

  • For surface improvement and preparation of welding work as well as cleaning weld seams on various steel and stainless steel qualities
  • For processing contours, profiled surfaces, railings and pipes as well as for cleaning rust and colour residues

Recommendation:

  • Grain size 40/60 for high stock removal
  • Grain size 80/120 for fine work

Special features:
  • Very good for steel and stainless steel
  • Flexible range of applications
  • For inaccessible places

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart