Reciprocating surface grinding, conventional ceramic 250 x 40 x 76,2 mm SD33A 46 JJ7P VK3 F

Article no.: 228819
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat grinding wheel

Identification & Classification

Article number 228819
EAN / GTIN 9003172288192
Manufacturer number 228819
L-Number L50140 415
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Flap discs are used primarily in mechanical engineering and mould-making for roughing and fine grinding. Their purpose is to achieve flat or straight workpiece surfaces. The use of highly porous abrasives and special corundums leads to an optimal surface result and high stock removal rate. Excellent grinding results are achieved for unalloyed and low-alloy steels thanks to specifications that are matched in terms of hardness and structure.

Feature:

  • Shape: straight
  • Grit size: 46
  • Vs /max: 35 m/s
  • Specification : SD33A 46 JJ7P VK3 F
  • Dimensions (D x T x H): 250 x 40 x 76.2 mm
  • Container diameter: 250 mm
  • Thickness: 40 mm
  • Bore: 76.2 mm
  • Material suitability: steel

Advantage:

  • Cool grinding
  • Self-sharpening
  • Long tool life

Application:

  • For roughing and fine grinding in machine and mould construction

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart