{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 50 mm | |
| Number of cutting edges Z | 5 | |
| Shank type | Plain shank | |
| Setting angle κ | 90 degrees | |
| Milling application | Circular milling; Ramping; End milling | |
| Through-coolant | yes | |
| maximum cutting depth ap max | 10 mm | |
| Overhang L1 | 50 mm | |
| Overall length Ltot | 150 mm | |
| Shank ⌀ Ds h6 | 32 mm | |
| ⌀ D3 | 44 mm | |
| Circular interpolation milling ⌀ Dmin | 94 mm | |
| Circular interpolation milling ⌀ Dmax | 98 mm | |
| Ramping angle αmax | 0.27 degrees | |
| Ramping length L for αmax | 43 mm | |
| suitable indexable insert | BD.. 11T3 | |
| Insert screw | 229708 (T8; 1.2 Nm) | |
| Type of product | End / face mill |
| Article number | 227300 50/5L | |
| EAN / GTIN | 4960664460960 | |
| Manufacturer number | THN03225 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |