Resin-bonded mounted points 30x30-6x40 mm C 46 steel/inox/nonfer./pvc

Article no.: 2221
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification & Classification

Article number 2221
EAN / GTIN 9003170022217
Manufacturer number 2221
L-Number L50140 2369
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

PREMIUM ELASTIC mounted points are the perfect tools for universal use on a wide range of materials. The range includes both soft-elastic points for curved surfaces and medium-elastic points for straight surfaces. Less elastic tools for working at higher speeds and special marbling pins are also available.

Feature:

  • Shape: 52ZY SANDING PIN CYLINDRICAL
  • Vs /max: 20 m/s
  • Material suitability: Stainless steel, non-ferrous metals, plastic / PVC, steel
  • Product line: PREMIUM
  • Specification : C 46 - BE15
  • Dimensions (D x D - S x L): 30 x 30 - 6 x 40 mm
  • Container diameter: 30 mm
  • Thickness: 30 mm
  • Grit size: 46
  • Tools for: Straight die grinder

Advantage:

  • Coordinated light grey bond systems allow the ELASTIC mounted points to be used universally
  • The range also offers less elastic points for working at higher speeds and marbling points for marbling surfaces

Application:

  • For demanding work on non-ferrous metals, PVC, steel and stainless steel

Recommendation:

  • Marbling pins (shape MS) for marbling surfaces
  • Observe maximum working speed of max. 20 m/s

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart