Side milling cutter with collar Width ap =  10 mm, ⌀ D: 63mm

Article no.: 218566 63
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Availability

  • Through-coolant: no
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Number of effective inserts Zeff 3
Number of indexable inserts 6
Shank type with bore
Through-coolant no
Tool exchange PowerCard
maximum cutting depth ae max 10.5 mm
Collar ⌀ d1 40 mm
Collar length L1 15 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 22 mm
suitable indexable insert SN.. 1205
ISO code indexable insert SN.. 1205
Set of insert screws 219983 (IP15; 2.2 Nm)
Type of product Side milling cutter

Identification & Classification

Article number 218566 63
EAN / GTIN 4045197530363
Manufacturer number 218566 63
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Side milling cutters of robust special steel for reduced vibration.

Application:

For milling grooves and slots. For flat or non-flat slot base.

Spare part:

No. 219983 (IP15; 2.2 Nm).

Note:

Side milling cutters available up to ⌀ D = 200 mm.
Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP15.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart