Tube cutter ∙ small design ∙ 3 – 16 mm

Article no.: 2181N-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification & Classification

Article number 2181N-1
EAN / GTIN 4000896198979
Manufacturer number 2181N-1
L-Number L60140 4192
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Cutting aluminium, copper and thin-walled metal tubes
  • ″Instant Change System (ICS)″ allows the cutting wheel to be changed quickly without tools
  • Steel supported spindle for better sliding
  • Significantly reduced work radius
  • Including 1 cutting wheel (2180N-021)
  • Ergonomic rotary knob for optimum handling
  • Body, carriage and rotary knob made from die-cast zinc
  • Surface: lacquered
  • Dimensions / length: 52 mm
  • Diameter (min-max): 3 – 16 mm
  • Net weight: 0.1 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart