Indexable insert for milling AOMT110408 TR, for Softcut® mills, HB7830-1

Article no.: 215486 UNI
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 13.77 / 1 Piece
  • from 10 Piece
    US $ 11.47 / 1 Piece
on request
In stock Available in 3-4 working days
7,503 pieces in stock 7,503 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert AOMT110408 TR
Type UNI
Corner radius 0.8 mm
Type HB7830-1
Tool material Carbide
Type of product Indexable insert for milling

Identification & Classification

Article number 215486 UNI
EAN / GTIN 4069515039376
Manufacturer number 215486 UNI
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
330
Steel < 750 N/mm²
P
290
Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
200
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
120
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5×D / ap = 3 mm, ap max = 5.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart