Interchangeable blade for Torx® screws

Article no.: 215.T 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 215.T 30
EAN / GTIN 7610733071531
Manufacturer number PB 215.T 30
L-Number L60060 2950

Description

Description:

  • Interchangeable blade for PB 215 A, 8215 A, DigiTorque and MecaTorque handles
  • for Torx®-screws
  • precise, true-to-size tips, optimal fit in the screw heads
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 120 mm
  • Diameter: 6 mm
  • For metal screws M: 5 mm
  • Interchangeable blade: Yes
  • Profile: for Torx® screws
  • Torx® screw size: 30
  • Whole length: 200 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart