GARANT INOX SlotMachine solid carbide roughing end mill HPC, AlTiN, ⌀ e8 DC: 16mm

Article no.: 205449 16
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
259 pieces in stock 259 pieces available in 3-4 working days

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: NF
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating AlTiN
Tool material Solid carbide
Standard DIN 6527
Milling profile NF
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 40 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 36 mm
Overhang length L1 incl. recess 42 mm
Recess ⌀ D1 15.5 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Corner chamfer width at 45° 0.35 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in stainless steel > 900 N/mm2 0.055 mm
Feed fz for side milling in INOX > 900 N/mm2 0.075 mm
Correction factor ap corr 1.5
Colour ring blue
Type of product Indexable end mill

Identification & Classification

Article number 205449 16
EAN / GTIN 4069515036955
Manufacturer number 205449 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
110
TOOLOX 33
H
105
TOOLOX 44
H
70
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
wet maximum
 
wet minimum
 
Air
 

Description

Version:

With modified knuckle form profile, optimised flutes and state-of-the-art high-performance coating. Exceptionally well suited for roughing machining work on stainless steel materials.
Dimensions similar to DIN 6527.

Advantage:

The tool geometry produces particularly tightly rolled swarf that is discharged via flat chip breaker recesses. As a result, the tool maintains an extremely stable core.

Recommendation:

To ensure reliable working, particularly for full slot milling, use arbors with 4 cooling channel bores.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart