2-jaw universal puller with narrow jaws in set, up to 350 mm spread, 400 mm reach

Article no.: 20-30-SP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20-30-SP
EAN / GTIN 4021176701931
Manufacturer number 20-30-SP
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 2-jaw universal puller with narrow, adjustable jaws is used for safely pulling bearings, gears, and discs in all common sizes for crafts, workshops, and industry. By being equipped with 3 pairs of jaws in different lengths, pulling operations with various combinations and depths are enabled. This allows for the loosening of any component that sits on a shaft and is freely accessible from the outside. The narrow jaws ensure that even tight and hard-to-reach spaces are accessible.
  • Narrow puller jaws grip optimally in tight and hard-to-reach areas.
  • Screw connection allows easy loosening and particularly tight fastening of the jaws with an Allen key

Feature:

  • Material: tool steel
  • Total width [mm]: 420 mm
  • Total width [inch]: 16 9/16
  • Total depth [mm]: 60 mm
  • Total depth [inch]: 2 3/8
  • Total height [mm]: 337 mm
  • Total height [inch]: 13 1/4
  • Width across flats [mm]: 27 mm
  • Wrench size, hexagon socket [mm]: 46 mm
  • Thread dimension: G 3/4 inch
  • Span outside pull-off (min.) [mm]: 21 mm
  • Span outside pull-off (max.) [inch]: 13 3/4
  • Span outside pull-off (min.) [inch]: 13/16
  • Span outside pull-off (max.) [mm]: 350 mm
  • Clamping depth, external puller [mm]: 400 mm
  • Clamping depth external puller [inch]: 15 3/4
  • Clamping depth of external pull-off A1 [mm]: 300 mm
  • Clamping depth outside pull-off A1 [inch]: 11 13/16
  • Clamping depth outside pull-off A2 [mm]: 400 mm
  • Clamping depth outside pull-off A2 [inch]: 15 3/4
  • Hook root thickness at the tip (claw thickness K) [mm]: 6,5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/4
  • Hook base width (claw width J) [mm]: 35 mm
  • Hook base width (claw width J) [inch]: 1 3/8
  • Hook base depth usable (claw depth usable O) [mm]: 22 mm
  • Hook root depth usable (claw depth usable O) [inch]: 7/8
  • Total hook root depth (total claw depth H) [mm]: 52 mm
  • Total hook root depth (total claw depth H) [inch]: 2 1/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 6,5 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/4
  • Span inside pull-out (min.) [mm]: 180 mm
  • Span inside pull-out (max.) [mm]: 440 mm
  • Span inside pull-out (min.) [in.]: 7 1/16
  • Span inside extension (max.) [in.]: 17 5/16
  • Max. torque [Nm]: 250 Nm
  • Max. torque [ft lb]: 184.40
  • Max. tensile force [kN]: 70 kN
  • Max. tractive force [t]: 7 t
  • Max. pulling force [US t. sh.]: 7.72
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 184.40
  • Separation diameter (min. - max.) [mm]: 21 mm - 350 mm
  • Span inside pull-out (min. - max.) [mm]: 180 mm - 440 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart