Internal extractor set ∙ 10-pieces

Article no.: 1788N/10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball bearing extractor

Identification & Classification

Article number 1788N/10
EAN / GTIN 4000896147939
Manufacturer number 1788N/10
L-Number L60140 3773
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Extracting ball bearings, outer rings and bushings
  • Internal extractor and counter stay
  • Sheet metal box (HAZET blue)
  • Made in Germany
  • Net weight: 9.07 kg
  • Number of tools: 10

Supplied with:

Counter stay 1788N-835 ∙ 1788N-4570 ∙ 1788N-15 ∙ 1788N-19 ∙ 1788N-25 ∙ 1788N-30 ∙ 1788N-35 ∙ 1788N-45 ∙ 1788N-55 ∙ 1788N-70

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart